Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 60 ton Cap.
- Mfr # HDC6003
- Zoro # G815508903
product price:Â
$
2,971.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
10,000 psi
Extended Height
13.28 in
Includes
CH38F High Flow Coupler with Dust Cap
Center Hole Dia.
2.13 in
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDC6003
- Zoro #
- G815508903
- UPC #
- 047077816202
- Country of Origin
- Taiwan, Province of China
- Max. Pressure
- 10,000 psi
- Includes
- CH38F High Flow Coupler with Dust Cap
- Body Material
- Steel
- Nominal Capacity
- 60 ton
- Item
- Hollow Hydraulic Rams
- Cylinder Type
- Hollow Hole Cylinder
- Oil Capacity Push
- 45.75 cu in
- Single Acting/Double Acting
- Double Acting
Dimensions
- Extended Height
- 13.28 in
- Center Hole Dia.
- 2.13 in
- Plunger Dia.
- 3.62 in
- Base Bolt Circle Dia.
- 5.12 in
- Stroke Length
- 3 1/2 in
- Base Mounting Thread Size
- 1/2"-13
- Retracted Height
- 9.77 in
- Collar Thread Size
- 6 1/4"-12
- Outside Dia.
- 6.25 in
- Nominal Stroke Length
- 4 in
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Steel, Nominal Capacity 60 ton, Stroke Length 3 1/2 in, Nominal Stroke Length 4 in, Max. Pressure 10,000 psi, Oil Capacity Push 45.75 cu in, Retracted Height 9.77 in, Extended Height 13.28 in, Outside Dia. 6.25 in, Plunger Dia. 3.62 in, Collar Thread Size 6 1/4 In.-12, Base Bolt Circle Dia. 5.12 in, Base Mounting Thread Size 1/2 In.-13, Center Hole Dia. 2.13 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.