Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 60 ton Cap.
- Mfr # HDC6006
- Zoro # G415508891
product price:Â
$
4,020.99
/ea
Free Shipping & Returns
Key Features
Center Hole Dia.
2.13 in
Body Material
Steel
Oil Capacity Push
84.81 cu in
Cylinder Type
Hollow Hole Cylinder
Nominal Capacity
60 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDC6006
- Zoro #
- G415508891
- UPC #
- 047077820759
- Country of Origin
- Taiwan, Province of China
- Body Material
- Steel
- Oil Capacity Push
- 84.81 cu in
- Cylinder Type
- Hollow Hole Cylinder
- Nominal Capacity
- 60 ton
- Max. Pressure
- 10,000 psi
- Item
- Hollow Hydraulic Rams
- Includes
- CH38F High Flow Coupler with Dust Cap
- Single Acting/Double Acting
- Double Acting
Dimensions
- Center Hole Dia.
- 2.13 in
- Plunger Dia.
- 3.62 in
- Collar Thread Size
- 6 1/4"-12
- Stroke Length
- 6 1/2 in
- Retracted Height
- 12.76 in
- Base Bolt Circle Dia.
- 5.12 in
- Base Mounting Thread Size
- 1/2"-13
- Outside Dia.
- 6.25 in
- Extended Height
- 19.26 in
- Nominal Stroke Length
- 7 in
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Steel, Nominal Capacity 60 ton, Stroke Length 6 1/2 in, Nominal Stroke Length 7 in, Max. Pressure 10,000 psi, Oil Capacity Push 84.81 cu in, Retracted Height 12.76 in, Extended Height 19.26 in, Outside Dia. 6.25 in, Plunger Dia. 3.62 in, Collar Thread Size 6 1/4 In.-12, Base Bolt Circle Dia. 5.12 in, Base Mounting Thread Size 1/2 In.-13, Center Hole Dia. 2.13 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.