Shop BVA HYDRAULICS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 60 ton Cap.
- Mfr # HDC6010
- Zoro # G215508886
product price:Â
$
5,850.99
/ea
Key Features
Retracted Height
17.25 in
Single Acting/Double Acting
Double Acting
Center Hole Dia.
2.13 in
Max. Pressure
10,000 psi
Extended Height
27.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDC6010
- Zoro #
- G215508886
- UPC #
- 047077820766
- Country of Origin
- Taiwan, Province of China
- Single Acting/Double Acting
- Double Acting
- Max. Pressure
- 10,000 psi
- Body Material
- Steel
- Nominal Capacity
- 60 ton
- Oil Capacity Push
- 132.1 cu in
- Includes
- CH38F High Flow Coupler with Dust Cap
- Cylinder Type
- Hollow Hole Cylinder
- Item
- Hollow Hydraulic Rams
Dimensions
- Retracted Height
- 17.25 in
- Center Hole Dia.
- 2.13 in
- Extended Height
- 27.37 in
- Outside Dia.
- 6.25 in
- Plunger Dia.
- 3.62 in
- Base Mounting Thread Size
- 1/2"-13
- Collar Thread Size
- 6 1/4"-12
- Base Bolt Circle Dia.
- 5.12 in
- Stroke Length
- 10 1/8 in
- Nominal Stroke Length
- 10 in
Description
Hollow Hydraulic Rams, Double Acting, Hollow Hole Cylinder, Steel, Nominal Capacity 60 ton, Stroke Length 10 1/8 in, Nominal Stroke Length 10 in, Max. Pressure 10,000 psi, Oil Capacity Push 132.1 cu in, Retracted Height 17.25 in, Extended Height 27.37 in, Outside Dia. 6.25 in, Plunger Dia. 3.62 in, Collar Thread Size 6 1/4 In.-12, Base Bolt Circle Dia. 5.12 in, Base Mounting Thread Size 1/2 In.-13, Center Hole Dia. 2.13 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.