Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOSE HYD RUBBER 3/8"ID 6 FT 3/8"-18 NPTF ENDS, 10000PSI

  • Mfr # CS3838

  • Zoro # G9800955


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
10,000 psi
Hose Inside Dia.
3/8 in
Hose Length
6 ft
Fitting Size
3/8 in x 3/8 in
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3838
Zoro #
G9800955
UPC #
047077550090
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
6 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Hose Dash Size
-6

Details

Max. Working Pressure @ 70 F
10,000 psi
Hose Color
Black
Standards
SAE 100
Item
Hydraulic Hose Assembly
Hose Fitting B Type
NPTF
Hose Fitting A Material
Stainless Steel
Hose Fitting A Type
NPTF
Hose Fitting B Material
Stainless Steel
Hose Cover Material
Rubber
Hose Braid Layers
2
Hose Tube Material
Rubber

Description

Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 6 ft, Hose Tube Material Rubber, Hose Cover Material Rubber, Hose Reinforcement Type Not Reinforced, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi, Standards SAE 100, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type NPTF, Hose Fitting B Type NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.