HydHoseAdpt, NPT, 1/4", 90 St Elb, Steel
- Mfr # FT142
- Zoro # G116319581
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Compatible Pipe Size
1/4 in
Fitting Shape
90 Degrees Street Elbow
Fitting Movement
Rigid
Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
NPTF x NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT142
- Zoro #
- G116319581
- UPC #
- 047077977989
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Hose Straight Adapter
- Fitting Shape
- 90 Degrees Street Elbow
- Fitting Movement
- Rigid
- Fitting Connection Type
- NPTF x NPTF
- Max. Working Pressure @ 70 F
- 10,000 psi
- Hose Fitting B Gender
- Female
- Hose Fitting B Connection Type
- Threaded
- Includes O-Ring
- No
- Hose Fitting A Gender
- Male
- Hose Fitting A Connection Type
- Threaded
- Crimpable
- No
- For Hose Type
- Hydraulic
- Fitting Material
- Steel
- For Use With Hose Series
- CS1414
- Hose Fitting D Connection Type
- Threaded
Dimensions
- Compatible Pipe Size
- 1/4 in
- Fitting Size
- 1/4 in x 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 1.81 in
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 1/4 in
- Hose Fitting D Size
- 1/4 in
- Wire Rope Length
- 1.81 in
- Length
- 1.81 in
Description
Hydraulic Hose Straight Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Street Elbow, Rigid, Flange Size Not Applicable, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size 1/4 in, Hose Fitting A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.