HydHoseAdpt, NPT, 1/4", Reducer, Steel
- Mfr # FT102
- Zoro # G916319576
product price:Â
$
46.15
/ea
Key Features
Compatible Pipe Size
3/8 in
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
10,000 psi
Thread Size
1/4"-18, 3/8"-18
Fitting Size
1/4 in x 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT102
- Zoro #
- G916319576
- UPC #
- 047077798454
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Hose Straight Adapter
- Fitting Connection Type
- NPTF x NPTF
- Max. Working Pressure @ 70 F
- 10,000 psi
- For Hose Type
- Hydraulic
- Includes O-Ring
- No
- Crimpable
- No
- Hose Fitting B Connection Type
- Threaded
- Hose Fitting A Gender
- Female
- Hose Fitting A Connection Type
- Threaded
- Fitting Movement
- Rigid
- Fitting Shape
- Reducer
- Hose Fitting B Gender
- Female
- Fitting Material
- Steel
- For Use With Hose Series
- CS3814; CS1414
- Hose Fitting D Gender
- Female
- Hose Fitting D Connection Type
- Threaded
Dimensions
- Compatible Pipe Size
- 3/8 in
- Thread Size
- 1/4"-18, 3/8"-18
- Fitting Size
- 1/4 in x 3/8 in
- Hose Fitting B Size
- 3/8 in
- Overall Length
- 1.18 in
- Hose Fitting A Size
- 1/4 in
- Wire Rope Length
- 1.18 in
- Length
- 1.18 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape Reducer, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.18 in, Fitting Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.