Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Control Valve, Three Positions

  • Mfr # PR43CL

  • Zoro # G516319570


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Port-to-Port Length
4.49 in
Number of Spools
0
Spool Action
Detent
Overall Width
6.93 in
Valve Control
Directional Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR43CL
Zoro #
G516319570
UPC #
047077800331
Country of Origin
Taiwan, Province of China

Dimensions

Port-to-Port Length
4.49 in
Overall Width
6.93 in
Pressure Connection Size
1/4"-20
Overall Length
4.49 in
Work Connection Size
1/4"-18
Overall Height
6.16 in

Details

Item
Hydraulic Control Valve
Number of Spools
0
Spool Action
Detent
Valve Control
Directional Control
Flow Rate - Maximum
4.5 gpm
Load Holding
Load Holding
Pressure Setting - Maximum
10,000 psi
Actuation Mechanism
Manual
For Media
Oil
Work Connection Type
NPT
Number of Positions
Three Positions
Handle Type
Lever
Body Material
Aluminum
Port Connections
Manifold
Cylinder Compatibility
Double-Acting
Includes Seals
Seals Included
Supply Pressure - Maximum
10,000 psi
Valve Type
Control
Center Position
Closed Center
Pressure Connection Type
NPT
Pressure Setting - Minimum
2,000 psi
Number of Ways
Four-Way
Adjustment Method
Lever
Series
PR

Description

Hydraulic Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 10,000 psi, Spool Action Detent, Port Connections Manifold, Center Position Closed Center, Series PR, Number of Spools 0, Pressure Setting - Minimum 2,000 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Tank Connection Gender Not Applicable, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.