Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Nut Splitter

  • Mfr # HNS35T

  • Zoro # G216319580


product price: $4,621.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity
6.75 cu in
Includes
(2) Tools, (4) Cutter Blades, Carry Case
Nominal Capacity
35 ton
Bolt Range
1 9/16 in to 2 in
Hex Size Range
1-9/16 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS35T
Zoro #
G216319580
UPC #
047077989265
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size Range
1-9/16 in to 2 in

Details

Oil Capacity
6.75 cu in
Item
Hydraulic Nut Splitter
Includes
(2) Tools, (4) Cutter Blades, Carry Case
Nominal Capacity
35 ton
Bolt Range
1 9/16 in to 2 in

Description

Hydraulic Nut Splitter, Hex Size Range 1-9/16 in to 2 in, Bolt Range 1 9/16 in to 2 in, Nominal Capacity 35 ton, Oil Capacity 6.75 cu in, Includes (2) Tools, (4) Cutter Blades, Carry Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.