Shop BVA HYDRAULICS
See all product information
Create Account
Hydraulic Pump, 1.99 gal cap, 12.6 in L
- Mfr # PA7550M
- Zoro # G615356230
product price:Â
$
2,320.99
/ea
Free Shipping & Returns
Key Features
Actuation Type
Foot
Overall Length
12.6 in
Control Valve Function
Hold
Media Intake Connection Type
NPTF
Operating Pressure - Maximum
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA7550M
- Zoro #
- G615356230
- UPC #
- 047077811955
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Pump
- Actuation Type
- Foot
- Control Valve Function
- Hold
- Media Intake Connection Type
- NPTF
- Operating Pressure - Maximum
- 10,000 psi
- Air Intake Connection Type
- NPTF
- Reservoir Capacity
- 2 gal
- Air Intake Pressure - Maximum
- 175 psi
- Features
- Bypass System, Metal Reservoir, Pedal Lock Function, Pressure Relief Valve
- Flow Rate - Maximum
- 11 cu in/min
- Displacement @ 10,000 PSI
- 11 cu in/min
- Control Valve Type
- 2-Position
- Air Consumption - Maximum
- 7.8 cfm
Dimensions
- Overall Length
- 12.6 in
- Overall Width
- 10 in
- Air Intake Connection Size
- 1/4 in
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 9 in
- Wire Rope Length
- 12.6 in
- Length
- 12.6 in
- Fits Chest Size
- Bypass System, Metal Reservoir, Pedal Lock Function, Pressure Relief Valve
Description
Hydraulic Pump, Reservoir Capacity 2 gal, Air Intake Pressure - Maximum 175 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi Not Applicable, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 11 cu in/min, Control Valve Type 2-Position, Actuation Type Foot, Air Consumption - Maximum 7.8 cfm, Air Intake Connection Type NPTF, Control Valve Function Hold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.