Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # CH14

  • Zoro # G316319572


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Coupling Locking Type
Thread-to-Connect
Connection Type
NPTF
Coupling Size
1/4 in
Valve Type
Ball
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH14
Zoro #
G316319572
UPC #
047077815304
Country of Origin
Taiwan, Province of China

Dimensions

Coupling Size
1/4 in
Overall Length
2 27/32 in
Thread Size
1/4"-18

Details

Coupling Locking Type
Thread-to-Connect
Connection Type
NPTF
Valve Type
Ball
Body Material
Steel
Max. Flow Rate
17.03 lpm
Includes Bearing
No
Includes Valve
No
For Hose I.D.
7/8 in
Item
Hydraulic Quick Connect Hose Coupling
Includes Shut Off
No
Coupling Component
Set
Max. Working Pressure @ 70 F
10,000 psi
Includes
Dust Cover
Hose Fitting Gender
(1) Female; (1) Male
Seal Material
Nitrile

Description

Hydraulic Quick Connect Hose Coupling, Set, Steel, Coupling Size 1/4 in, (1) Female; (1) Male, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 17.03 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.