Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # CH14F

  • Zoro # G316319589


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Includes Bearing
No
Includes Valve
No
Thread Size
1/4"-18
Valve Type
Ball
Max. Working Pressure @ 70 F
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH14F
Zoro #
G316319589
UPC #
047077815311
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-18
Overall Length
2 27/32 in
Coupling Size
1/4 in

Details

Includes Bearing
No
Includes Valve
No
Valve Type
Ball
Max. Working Pressure @ 70 F
10,000 psi
Hose Fitting Gender
Female
Coupling Component
Socket
Includes Shut Off
No
Seal Material
Nitrile
Coupling Locking Type
Thread-to-Connect
Includes
Dust Cover
For Hose I.D.
7/8 in
Max. Flow Rate
17.03 lpm
Item
Hydraulic Quick Connect Hose Coupling
Body Material
Steel
Connection Type
NPTF

Description

Hydraulic Quick Connect Hose Coupling, Socket, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 17.03 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products