Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size

  • Mfr # CR38M

  • Zoro # G116319567


product price: $60.99
/ea

Key Features

Includes Valve
No
For Hose I.D.
1 1/32 in
Seal Material
Nitrile
Includes Bearing
No
Max. Flow Rate
17.03 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR38M
Zoro #
G116319567
UPC #
047077550144
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-18
Coupling Size
3/8 in
Overall Length
3 5/32 in

Details

Includes Valve
No
For Hose I.D.
1 1/32 in
Seal Material
Nitrile
Includes Bearing
No
Max. Flow Rate
17.03 lpm
Max. Working Pressure @ 70 F
10,000 psi
Body Material
Steel
Coupling Component
Plug
Connection Type
NPTF
Coupling Locking Type
Thread-to-Connect
Includes Shut Off
No
Hose Fitting Gender
Male
Item
Hydraulic Quick Connect Hose Coupling
Valve Type
Ball

Description

Hydraulic Quick Connect Hose Coupling, Plug, Steel, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 17.03 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.