Shop BVA HYDRAULICS
See all product information
Create Account
Hydraulic Ram Spreader, 0.75 ton Capacity
- Mfr # SR07
- Zoro # G016099705
product price:Â
$
1,744.99
/ea
Free Shipping & Returns
Key Features
Spread Width
12.04 in
Application
For Narrow Space Flange Spreading
Tip Clearance
0.97 in
Nominal Capacity
0.75 ton
Max. Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR07
- Zoro #
- G016099705
- UPC #
- 047077822388
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Ram Spreader
- Application
- For Narrow Space Flange Spreading
- Tip Clearance
- 0.97 in
- Nominal Capacity
- 0.75 ton
- Max. Pressure
- 10,000 psi
- Oil Capacity
- 5.25 cu in
Dimensions
- Spread Width
- 12.04 in
Description
Hydraulic Ram Spreader, Nominal Capacity 0.75 ton, Spread Width 12.04 in, Tip Clearance 0.97 in, Oil Capacity 5.25 cu in, Max. Pressure 10,000 psi, For Narrow Space Flange Spreading
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.