Shop BVA HYDRAULICS
Create Account
Hydraulics General Cylinder, 5 Ton 12 in Stroke, 10,000 psi (700bar)
- Mfr # H0512
- Zoro # G625090162
product price:Â
$
1,402.99
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
- H0512
- Zoro #
- G625090162
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
BVA Hydraulics General Cylinder works at max. 10000 psi (700 bar), manufacturing in solid one piece alloy steel body,using polyurethane U-cup seals to provide a sure seal and longer life. Our standard hard chrome plated piston rod protects against corrosion & damage; one piece aluminum alloy bearing protects against cylinder wall damage. Collar threads and base mounting holes are for fixuring. All BVA cylinders come equiped with CH38F high flow coupler with dust cap for better protection.