Zoro Homepage

Lock Nut Hydraulic Rams, 100 ton Cap.

  • Mfr # HULN10002

  • Zoro # G315508861


product price: $3,534.99
/ea
Free Shipping & Returns

Key Features

Nominal Capacity
100 ton
Retracted Height
8.38 in
Single Acting/Double Acting
Single Acting
Includes
CH38F High Flow Coupler with Dust Cap
Cylinder Type
Lock Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN10002
Zoro #
G315508861
UPC #
047077823538
Country of Origin
Canada

Dimensions

Retracted Height
8.38 in
Extended Height
10.38 in
Outside Dia.
8 in
Stroke Length
2 in

Details

Nominal Capacity
100 ton
Single Acting/Double Acting
Single Acting
Includes
CH38F High Flow Coupler with Dust Cap
Item
Lock Nut Hydraulic Rams
Cylinder Type
Lock Nut
Body Material
Aluminum
Effective Push Area
20.68 sq in
Max. Pressure
10,000 psi
Oil Capacity Push
40.51 cu in

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 100 ton, Stroke Length 2 in, Effective Push Area 20.68 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 40.51 cu in, Retracted Height 8.38 in, Extended Height 10.38 in, Outside Dia. 8 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.