Zoro Homepage

Lock Nut Hydraulic Rams, 100 ton Cap.

  • Mfr # HULN10004

  • Zoro # G215508855


product price: $4,838.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Lock Nut
Extended Height
14.38 in
Nominal Capacity
100 ton
Effective Push Area
20.68 sq in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN10004
Zoro #
G215508855
UPC #
047077550304
Country of Origin
Canada

Dimensions

Extended Height
14.38 in
Stroke Length
4 in
Outside Dia.
8 in
Retracted Height
10.38 in

Details

Cylinder Type
Lock Nut
Nominal Capacity
100 ton
Item
Lock Nut Hydraulic Rams
Effective Push Area
20.68 sq in
Body Material
Aluminum
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Includes
CH38F High Flow Coupler with Dust Cap
Oil Capacity Push
81 cu in

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 100 ton, Stroke Length 4 in, Nominal Stroke Length 4 in, Effective Push Area 20.68 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 81 cu in, Retracted Height 10.38 in, Extended Height 14.38 in, Outside Dia. 8 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.