Zoro Homepage

Lock Nut Hydraulic Rams, 100 ton Cap.

  • Mfr # HULN10006

  • Zoro # G115508887


product price: $6,033.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Lock Nut
Oil Capacity Push
121.5 cu in
Single Acting/Double Acting
Single Acting
Nominal Capacity
100 ton
Outside Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN10006
Zoro #
G115508887
UPC #
047077520062
Country of Origin
Canada

Dimensions

Outside Dia.
8 in
Stroke Length
6 in
Retracted Height
12.38 in
Extended Height
18.38 in

Details

Cylinder Type
Lock Nut
Item
Lock Nut Hydraulic Rams
Oil Capacity Push
121.5 cu in
Single Acting/Double Acting
Single Acting
Nominal Capacity
100 ton
Body Material
Aluminum
Includes
CH38F High Flow Coupler with Dust Cap
Max. Pressure
10,000 psi
Effective Push Area
20.68 sq in

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 100 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 20.68 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 121.5 cu in, Retracted Height 12.38 in, Extended Height 18.38 in, Outside Dia. 8 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.