Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Rams, 100 ton Cap.

  • Mfr # HULN10008

  • Zoro # G615508899


product price: $7,439.99
/ea
Free Shipping & Returns

Key Features

Retracted Height
14.38 in
Nominal Capacity
100 ton
Cylinder Type
Lock Nut
Stroke Length
8 in
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HULN10008
Zoro #
G615508899
UPC #
047077798379
Country of Origin
Canada

Dimensions

Retracted Height
14.38 in
Stroke Length
8 in
Extended Height
22.38 in
Outside Dia.
8 in

Details

Nominal Capacity
100 ton
Cylinder Type
Lock Nut
Max. Pressure
10,000 psi
Oil Capacity Push
162 cu in
Includes
CH38F High Flow Coupler with Dust Cap
Body Material
Aluminum
Single Acting/Double Acting
Single Acting
Effective Push Area
20.68 sq in
Item
Lock Nut Hydraulic Rams

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 100 ton, Stroke Length 8 in, Nominal Stroke Length 8 in, Effective Push Area 20.68 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 162 cu in, Retracted Height 14.38 in, Extended Height 22.38 in, Outside Dia. 8 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.