Zoro Homepage

Lock Nut Hydraulic Rams, 100 ton Cap.

  • Mfr # HULN10010

  • Zoro # G315508892


product price: $8,255.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
10,000 psi
Body Material
Aluminum
Includes
CH38F High Flow Coupler with Dust Cap
Stroke Length
10 in
Cylinder Type
Lock Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN10010
Zoro #
G315508892
UPC #
047077798386
Country of Origin
Canada

Dimensions

Stroke Length
10 in
Retracted Height
16.38 in
Extended Height
26.38 in
Outside Dia.
8 in

Details

Max. Pressure
10,000 psi
Body Material
Aluminum
Includes
CH38F High Flow Coupler with Dust Cap
Cylinder Type
Lock Nut
Single Acting/Double Acting
Single Acting
Nominal Capacity
100 ton
Oil Capacity Push
202.5 cu in
Item
Lock Nut Hydraulic Rams
Effective Push Area
20.68 sq in

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 100 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 20.68 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 202.5 cu in, Retracted Height 16.38 in, Extended Height 26.38 in, Outside Dia. 8 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.