Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Rams, 150 ton Cap.

  • Mfr # HLN15008

  • Zoro # G815508873


product price: $5,186.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Stroke Length
7 7/8 in
Single Acting/Double Acting
Single Acting
Includes
Mechanical Safety Lock Nut
Oil Capacity Push
245.27 cu in
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLN15008
Zoro #
G815508873
UPC #
047077823415
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
7 7/8 in
Retracted Height
14.13 in
Outside Dia.
8.07 in
Extended Height
22.01 in

Details

Single Acting/Double Acting
Single Acting
Includes
Mechanical Safety Lock Nut
Oil Capacity Push
245.27 cu in
Max. Pressure
10,000 psi
Cylinder Type
Lock Nut
Effective Push Area
31.16 sq in
Body Material
Steel
Nominal Capacity
150 ton
Item
Lock Nut Hydraulic Rams

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Steel, Nominal Capacity 150 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 31.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 245.27 cu in, Retracted Height 14.13 in, Extended Height 22.01 in, Outside Dia. 8.07 in, Includes Mechanical Safety Lock Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.