Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Rams, 150 ton Cap.

  • Mfr # HLN15010

  • Zoro # G615508868


product price: $7,942.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Type
Lock Nut
Stroke Length
9 27/32 in
Single Acting/Double Acting
Single Acting
Extended Height
25.94 in
Includes
CH38F High Flow Coupler with Dust Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLN15010
Zoro #
G615508868
UPC #
047077822975
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
9 27/32 in
Extended Height
25.94 in
Outside Dia.
8.07 in
Retracted Height
16.1 in

Details

Cylinder Type
Lock Nut
Single Acting/Double Acting
Single Acting
Includes
CH38F High Flow Coupler with Dust Cap
Oil Capacity Push
306.66 cu in
Item
Lock Nut Hydraulic Rams
Effective Push Area
31.16 sq in
Max. Pressure
10,000 psi
Body Material
Steel
Nominal Capacity
150 ton

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Steel, Nominal Capacity 150 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 31.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 306.66 cu in, Retracted Height 16.1 in, Extended Height 25.94 in, Outside Dia. 8.07 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.