Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Rams, 150 ton Cap.

  • Mfr # HLN15012

  • Zoro # G015508895


product price: $9,289.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Oil Capacity Push
368.05 cu in
Nominal Capacity
150 ton
Effective Push Area
31.16 sq in
Stroke Length
11 13/16 in
Retracted Height
18.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLN15012
Zoro #
G015508895
UPC #
047077823422
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
11 13/16 in
Retracted Height
18.07 in
Outside Dia.
8.07 in
Extended Height
29.88 in

Details

Oil Capacity Push
368.05 cu in
Nominal Capacity
150 ton
Effective Push Area
31.16 sq in
Max. Pressure
10,000 psi
Includes
CH38F High Flow Coupler with Dust Cap
Body Material
Steel
Cylinder Type
Lock Nut
Item
Lock Nut Hydraulic Rams
Single Acting/Double Acting
Single Acting

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Steel, Nominal Capacity 150 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 31.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 368.05 cu in, Retracted Height 18.07 in, Extended Height 29.88 in, Outside Dia. 8.07 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.