Zoro Homepage

Lock Nut Hydraulic Rams, 150 ton Cap.

  • Mfr # HULN15004

  • Zoro # G715508867


product price: $8,643.99
/ea
Free Shipping & Returns

Key Features

Nominal Capacity
150 ton
Body Material
Aluminum
Max. Pressure
10,000 psi
Includes
CH38F High Flow Coupler with Dust Cap
Outside Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN15004
Zoro #
G715508867
UPC #
047077798409
Country of Origin
Canada

Dimensions

Outside Dia.
10 in
Extended Height
14.38 in
Stroke Length
4 in
Retracted Height
10.38 in

Details

Item
Lock Nut Hydraulic Rams
Nominal Capacity
150 ton
Body Material
Aluminum
Max. Pressure
10,000 psi
Includes
CH38F High Flow Coupler with Dust Cap
Oil Capacity Push
121.2 cu in
Single Acting/Double Acting
Single Acting
Effective Push Area
30.68 sq in
Cylinder Type
Lock Nut

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 150 ton, Stroke Length 4 in, Nominal Stroke Length 4 in, Effective Push Area 30.68 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 121.2 cu in, Retracted Height 10.38 in, Extended Height 14.38 in, Outside Dia. 10 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.