Zoro Homepage

Lock Nut Hydraulic Rams, 150 ton Cap.

  • Mfr # HULN15010

  • Zoro # G515508852


product price: $18,965.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
10,000 psi
Cylinder Type
Lock Nut
Outside Dia.
10 in
Includes
CH38F High Flow Coupler with Dust Cap
Nominal Capacity
150 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN15010
Zoro #
G515508852
UPC #
047077800041
Country of Origin
Canada

Dimensions

Outside Dia.
10 in
Retracted Height
16.38 in
Extended Height
26.38 in
Stroke Length
10 in

Details

Max. Pressure
10,000 psi
Cylinder Type
Lock Nut
Includes
CH38F High Flow Coupler with Dust Cap
Nominal Capacity
150 ton
Effective Push Area
30.68 sq in
Body Material
Aluminum
Item
Lock Nut Hydraulic Rams
Oil Capacity Push
303 cu in
Single Acting/Double Acting
Single Acting

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 150 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 30.68 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 303 cu in, Retracted Height 16.38 in, Extended Height 26.38 in, Outside Dia. 10 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.