Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Rams, 30 ton Cap.

  • Mfr # HULN3006

  • Zoro # G715508898


product price: $2,637.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity Push
39 cu in
Effective Push Area
6.50 sq in
Includes
CH38F High Flow Coupler with Dust Cap
Nominal Capacity
30 ton
Retracted Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN3006
Zoro #
G715508898
UPC #
047077823453
Country of Origin
Canada

Dimensions

Retracted Height
11.75 in
Stroke Length
6 in
Outside Dia.
4.5 in
Extended Height
17.75 in

Details

Item
Lock Nut Hydraulic Rams
Oil Capacity Push
39 cu in
Effective Push Area
6.50 sq in
Includes
CH38F High Flow Coupler with Dust Cap
Nominal Capacity
30 ton
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Cylinder Type
Lock Nut
Body Material
Aluminum

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 30 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 6.50 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 39 cu in, Retracted Height 11.75 in, Extended Height 17.75 in, Outside Dia. 4.5 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.