Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Rams, 30 ton Cap.

  • Mfr # HULN3008

  • Zoro # G715508874


product price: $2,760.99
/ea
Free Shipping & Returns

Key Features

Retracted Height
13.75 in
Stroke Length
8 in
Includes
CH38F High Flow Coupler with Dust Cap
Outside Dia.
4.5 in
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN3008
Zoro #
G715508874
UPC #
047077823460
Country of Origin
Canada

Dimensions

Retracted Height
13.75 in
Stroke Length
8 in
Outside Dia.
4.5 in
Extended Height
21.75 in

Details

Includes
CH38F High Flow Coupler with Dust Cap
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Body Material
Aluminum
Effective Push Area
6.50 sq in
Cylinder Type
Lock Nut
Item
Lock Nut Hydraulic Rams
Oil Capacity Push
52 cu in
Nominal Capacity
30 ton

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 30 ton, Stroke Length 8 in, Nominal Stroke Length 8 in, Effective Push Area 6.50 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 52 cu in, Retracted Height 13.75 in, Extended Height 21.75 in, Outside Dia. 4.5 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.