Zoro Homepage

Lock Nut Hydraulic Rams, 30 ton Cap.

  • Mfr # HULN3010

  • Zoro # G515508869


product price: $3,141.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Nominal Capacity
30 ton
Outside Dia.
4.5 in
Includes
CH38F High Flow Coupler with Dust Cap
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN3010
Zoro #
G515508869
UPC #
047077823477
Country of Origin
Canada

Dimensions

Outside Dia.
4.5 in
Stroke Length
10 in
Extended Height
25.75 in
Retracted Height
15.75 in

Details

Single Acting/Double Acting
Single Acting
Nominal Capacity
30 ton
Item
Lock Nut Hydraulic Rams
Includes
CH38F High Flow Coupler with Dust Cap
Max. Pressure
10,000 psi
Body Material
Aluminum
Effective Push Area
6.50 sq in
Oil Capacity Push
65 cu in
Cylinder Type
Lock Nut

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 30 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 6.50 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 65 cu in, Retracted Height 15.75 in, Extended Height 25.75 in, Outside Dia. 4.5 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.