Zoro Homepage

Lock Nut Hydraulic Rams, 50 ton Cap.

  • Mfr # HULN5002

  • Zoro # G415508884


product price: $3,057.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
10,000 psi
Retracted Height
8.13 in
Effective Push Area
11.04 sq in
Stroke Length
2 in
Cylinder Type
Lock Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN5002
Zoro #
G415508884
UPC #
047077823484
Country of Origin
Canada

Dimensions

Retracted Height
8.13 in
Stroke Length
2 in
Outside Dia.
5.5 in
Extended Height
10.13 in

Details

Max. Pressure
10,000 psi
Item
Lock Nut Hydraulic Rams
Effective Push Area
11.04 sq in
Cylinder Type
Lock Nut
Body Material
Aluminum
Nominal Capacity
50 ton
Includes
CH38F High Flow Coupler with Dust Cap
Single Acting/Double Acting
Single Acting
Oil Capacity Push
21.65 cu in

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 50 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 21.65 cu in, Retracted Height 8.13 in, Extended Height 10.13 in, Outside Dia. 5.5 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.