Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Rams, 50 ton Cap.

  • Mfr # HULN5004

  • Zoro # G815508880


product price: $3,069.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Extended Height
14.13 in
Outside Dia.
5.5 in
Effective Push Area
11.04 sq in
Stroke Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN5004
Zoro #
G815508880
UPC #
047077823491
Country of Origin
Canada

Dimensions

Extended Height
14.13 in
Outside Dia.
5.5 in
Stroke Length
4 in
Retracted Height
10.13 in

Details

Single Acting/Double Acting
Single Acting
Effective Push Area
11.04 sq in
Includes
CH38F High Flow Coupler with Dust Cap
Cylinder Type
Lock Nut
Body Material
Aluminum
Nominal Capacity
50 ton
Oil Capacity Push
43.3 cu in
Item
Lock Nut Hydraulic Rams
Max. Pressure
10,000 psi

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 50 ton, Stroke Length 4 in, Nominal Stroke Length 4 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 43.3 cu in, Retracted Height 10.13 in, Extended Height 14.13 in, Outside Dia. 5.5 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.