Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Rams, 50 ton Cap.

  • Mfr # HULN5006

  • Zoro # G115508856


product price: $3,972.99
/ea
Free Shipping & Returns

Key Features

Extended Height
18.13 in
Includes
CH38F High Flow Coupler with Dust Cap
Body Material
Aluminum
Cylinder Type
Lock Nut
Effective Push Area
11.04 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN5006
Zoro #
G115508856
UPC #
047077823507
Country of Origin
Canada

Dimensions

Extended Height
18.13 in
Stroke Length
6 in
Outside Dia.
5.5 in
Retracted Height
12.13 in

Details

Includes
CH38F High Flow Coupler with Dust Cap
Body Material
Aluminum
Cylinder Type
Lock Nut
Effective Push Area
11.04 sq in
Oil Capacity Push
64.92 cu in
Item
Lock Nut Hydraulic Rams
Nominal Capacity
50 ton
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 50 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 64.92 cu in, Retracted Height 12.13 in, Extended Height 18.13 in, Outside Dia. 5.5 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.