Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Rams, 50 ton Cap.

  • Mfr # HULN5010

  • Zoro # G815508866


product price: $4,756.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Includes
CH38F High Flow Coupler with Dust Cap
Outside Dia.
5.5 in
Max. Pressure
10,000 psi
Nominal Capacity
50 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HULN5010
Zoro #
G815508866
UPC #
047077823521
Country of Origin
Canada

Dimensions

Outside Dia.
5.5 in
Extended Height
26.13 in
Retracted Height
16.13 in
Stroke Length
10 in

Details

Body Material
Aluminum
Includes
CH38F High Flow Coupler with Dust Cap
Max. Pressure
10,000 psi
Item
Lock Nut Hydraulic Rams
Nominal Capacity
50 ton
Single Acting/Double Acting
Single Acting
Oil Capacity Push
108.2 cu in
Effective Push Area
11.04 sq in
Cylinder Type
Lock Nut

Description

Lock Nut Hydraulic Rams, Single Acting, Lock Nut, Aluminum, Nominal Capacity 50 ton, Stroke Length 10 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 108.2 cu in, Retracted Height 16.13 in, Extended Height 26.13 in, Outside Dia. 5.5 in, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.