Zoro Homepage

Pull Hydraulic Ram, Steel, 10 ton Cap.

  • Mfr # HP1006

  • Zoro # G115508863


product price: $1,662.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
10,000 psi
Body Material
Steel
Stroke Length
5 15/16 in
Nominal Capacity
10 ton
Single Acting/Double Acting
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1006
Zoro #
G115508863
UPC #
047077800096
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
5 15/16 in
Plunger Thread Size
M30x2
Collar Thread Size
M85
Extended Height
17.7 in
Retracted Height
11.75 in
Outside Dia.
3.35 in

Details

Max. Pressure
10,000 psi
Body Material
Steel
Nominal Capacity
10 ton
Item
Pull Hydraulic Rams
Single Acting/Double Acting
Single Acting
Cylinder Type
Pull
Includes
CH38F High Flow Coupler with Dust Cap

Description

Pull Hydraulic Ram, Single Acting, Pull, Steel, Nominal Capacity 10 ton, Stroke Length 5 15/16 in, Max. Pressure 10,000 psi, Retracted Height 11.75 in, Extended Height 17.7 in, Outside Dia. 3.35 in, Plunger Thread Size M30x2, Collar Thread Size M85, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.