Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Hydraulic Ram, Steel, 16 ton Cap.

  • Mfr # HPD1606

  • Zoro # G615508851


product price: $2,362.99
/ea
Free Shipping & Returns

Key Features

Effective Pull Area
1.56 sq in
Body Material
Steel
Plunger Thread Size
1 1/8"-12
Includes
CH38F High Flow Coupler with Dust Cap
Stroke Length
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPD1606
Zoro #
G615508851
UPC #
047077811955
Country of Origin
Taiwan, Province of China

Dimensions

Plunger Thread Size
1 1/8"-12
Stroke Length
6 1/4 in
Outside Dia.
2.99 in
Retracted Height
15.31 in
Extended Height
21.57 in
Collar Thread Size
2 5/8"-16

Details

Effective Pull Area
1.56 sq in
Item
Pull Hydraulic Rams
Body Material
Steel
Includes
CH38F High Flow Coupler with Dust Cap
Nominal Capacity
16 ton
Max. Pressure
10,000 psi
Single Acting/Double Acting
Double Acting
Cylinder Type
Precision

Description

Pull Hydraulic Ram, Double Acting, Precision, Steel, Nominal Capacity 16 ton, Stroke Length 6 1/4 in, Effective Pull Area 1.56 sq in, Max. Pressure 10,000 psi, Retracted Height 15.31 in, Extended Height 21.57 in, Outside Dia. 2.99 in, Plunger Thread Size 1 1/8 In.-12, Collar Thread Size 2 5/8 In.-16, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.