Zoro Homepage

Pull Hydraulic Ram, Steel, 16 ton Cap.

  • Mfr # HPD1610

  • Zoro # G015508864


product price: $2,530.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
10 1/4 in
Effective Pull Area
1.56 sq in
Plunger Thread Size
1 1/8"-12
Collar Thread Size
2 5/8"-16
Outside Dia.
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPD1610
Zoro #
G015508864
UPC #
047077798263
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
10 1/4 in
Plunger Thread Size
1 1/8"-12
Collar Thread Size
2 5/8"-16
Outside Dia.
2.99 in
Extended Height
29.53 in
Retracted Height
19.29 in

Details

Effective Pull Area
1.56 sq in
Cylinder Type
Precision
Item
Pull Hydraulic Rams
Single Acting/Double Acting
Double Acting
Includes
CH38F High Flow Coupler with Dust Cap
Body Material
Steel
Max. Pressure
10,000 psi
Nominal Capacity
16 ton

Description

Pull Hydraulic Ram, Double Acting, Precision, Steel, Nominal Capacity 16 ton, Stroke Length 10 1/4 in, Effective Pull Area 1.56 sq in, Max. Pressure 10,000 psi, Retracted Height 19.29 in, Extended Height 29.53 in, Outside Dia. 2.99 in, Plunger Thread Size 1 1/8 In.-12, Collar Thread Size 2 5/8 In.-16, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.