Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Hydraulic Ram, Steel, 9 ton Cap.

  • Mfr # HPD0906

  • Zoro # G815508859


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.52 in
Retracted Height
13.78 in
Nominal Capacity
9 ton
Collar Thread Size
2"-12
Stroke Length
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPD0906
Zoro #
G815508859
UPC #
047077800058
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
2.52 in
Retracted Height
13.78 in
Collar Thread Size
2"-12
Stroke Length
6 1/8 in
Plunger Thread Size
3/4"-16
Extended Height
19.88 in

Details

Nominal Capacity
9 ton
Effective Pull Area
1.01 sq in
Item
Pull Hydraulic Rams
Max. Pressure
10,000 psi
Single Acting/Double Acting
Double Acting
Cylinder Type
Precision
Body Material
Steel
Includes
CH38F High Flow Coupler with Dust Cap

Description

Pull Hydraulic Ram, Double Acting, Precision, Steel, Nominal Capacity 9 ton, Stroke Length 6 1/8 in, Effective Pull Area 1.01 sq in, Max. Pressure 10,000 psi, Retracted Height 13.78 in, Extended Height 19.88 in, Outside Dia. 2.52 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 2 In.-12, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.