Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Hydraulic Ram, Steel, 2.5 ton Cap.

  • Mfr # HP0205

  • Zoro # G815508897


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Extended Height
15.55 in
Cylinder Type
Pull
Collar Thread Size
1 1/2"-16
Includes
CH38F High Flow Coupler with Dust Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP0205
Zoro #
G815508897
UPC #
047077800089
Country of Origin
Taiwan, Province of China

Dimensions

Extended Height
15.55 in
Collar Thread Size
1 1/2"-16
Stroke Length
5 in
Plunger Thread Size
M16x1.5
Retracted Height
10.55 in
Outside Dia.
1.89 in

Details

Body Material
Steel
Cylinder Type
Pull
Item
Pull Hydraulic Rams
Includes
CH38F High Flow Coupler with Dust Cap
Max. Pressure
10,000 psi
Nominal Capacity
2.5 ton
Single Acting/Double Acting
Single Acting

Description

Pull Hydraulic Rams, Single Acting, Pull, Steel, Nominal Capacity 2.5 ton, Stroke Length 5 in, Max. Pressure 10,000 psi, Retracted Height 10.55 in, Extended Height 15.55 in, Outside Dia. 1.89 in, Plunger Thread Size M16x1.5, Collar Thread Size 1 1/2 In.-16, Includes CH38F High Flow Coupler with Dust Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.