Shop BVA HYDRAULICS
Create Account
Single Acting Hydraulic Cylinder, 15 Ton, 4" Stroke
- Mfr # H1504
- Zoro # G605488781
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1504
- Zoro #
- G605488781
- UPC #
- 47077530054
- Country of Origin
- Taiwan, Province of China
Description
Bva hydraulics single acting hydraulic cylinder h1504, 15 ton, 4" stroke bva h1504 hydraulic cylinder with the 15 tons capacity and 4 inch stroke is ideal for lifting and pressing. Bva hydraulic h series cylinders are known in the industry as one of the best cylinders available. Bva cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All bva cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. Bva h1504 hydraulic cylinder is a 15 ton 4 inch stroke single acting cylinder. It features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The ch38f coupler and dust cap are also included on all models. The maximum working pressure is 10,000 psi, (700 bar). Warning: never use hydraulic cylinder as a support device. Compare to enerpac rc-154; compare to spx power team c154c.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.