Shop HYTEC
See all product information
Create Account
Hydraulic Ram, 1.5 in dia., 7500 psi, Steel
- Mfr # 351013
- Zoro # G216601661
product price:Â
$
1,076.99
/ea
Free Shipping & Returns
Key Features
Retracted Height
3.48 in
Max. Pressure
7,500 psi
Nominal Stroke Length
2 in
Center Hole Dia.
1.5 in
Nominal Capacity
9,945 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351013
- Zoro #
- G216601661
- UPC #
- 662536271974
- Country of Origin
- United States
- Item
- Hydraulic Ram
- Max. Pressure
- 7,500 psi
- Nominal Capacity
- 9,945 lb
- Single Acting/Double Acting
- Double Acting
- Body Material
- Steel
- Oil Capacity Push
- 1.326 cu in
Dimensions
- Retracted Height
- 3.48 in
- Nominal Stroke Length
- 2 in
- Center Hole Dia.
- 1.5 in
Description
CYL,Center Hole,1" Stroke
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.