Sngl Actng Lock Nut Hyd Cyl., 2" Stroke
Mfr # HLN15002
Zoro # G7443499
product price: $2,724.99
/ea
Free Shipping & Returns
Key Features
Retracted Height
8.23 in
Outside Dia.
8.07 in
Max. Pressure
10,000 psi
Body Material
Steel
Cylinder Type
Lock Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLN15002
Zoro #
G7443499
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Retracted Height
8.23 in
Outside Dia.
8.07 in
Stroke Length
1 31/32 in
Extended Height
10.2 in
Nominal Stroke Length
2 in
Details
Item
Lock Nut Hydraulic Cylinder
Max. Pressure
10,000 psi
Body Material
Steel
Cylinder Type
Lock Nut
Single Acting/Double Acting
Single Acting
Nominal Capacity
150 ton
Oil Capacity Push
61.39 cu in
Effective Push Area
31.16 sq in
Description
Lock Nut Hydraulic Cylinder, Single Acting, Lock Nut, Steel, Nominal Capacity 150 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 31.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 61.39 cu in, Retracted Height 8.23 in, Extended Height 10.2 in, Outside Dia. 8.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.