Sngl Actng Lock Nut Hydrlc Cyl., 100 tons
Mfr # HLN10010
Zoro # G1256709
product price: $3,218.99
/eaKey Features
Body Material
Steel
Retracted Height
15.2 in
Cylinder Type
Lock Nut
Extended Height
25.1 in
Single Acting/Double Acting
Single Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLN10010
Zoro #
G1256709
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Retracted Height
15.2 in
Extended Height
25.1 in
Outside Dia.
6.5 in
Stroke Length
9 27/32 in
Nominal Stroke Length
10 in
Details
Item
Lock Nut Hydraulic Cylinder
Body Material
Steel
Cylinder Type
Lock Nut
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Effective Push Area
20.57 sq in
Nominal Capacity
100 ton
Oil Capacity Push
161.97 cu in
Description
Lock Nut Hydraulic Cylinder, Single Acting, Lock Nut, Steel, Nominal Capacity 100 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 20.57 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 161.97 cu in, Retracted Height 15.2 in, Extended Height 25.1 in, Outside Dia. 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.