Shop BVA HYDRAULICS
See all product information
Create Account
Stroke Hollow Cylinder
- Mfr # SP10-6003T
- Zoro # G615439728
product price:Â
$
3,783.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
10,000 psi
Pump Model Number
P1000
Cylinder Series
HC
Cylinder Stroke
3 in
Capacity with Attachments
60 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP10-6003T
- Zoro #
- G615439728
- UPC #
- 047077810576
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Ram Accessories
- Max. Pressure
- 10,000 psi
- Pump Model Number
- P1000
- Cylinder Series
- HC
- Cylinder Stroke
- 3 in
- Capacity with Attachments
- 60 ton
- Cylinder Model Number
- HC6003T
- Pump Type
- Hand
- Accessory Model Number
- CF3814, CH38M, CS3814, GW2514, HC6003T, P1000
- Includes
- CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
- Cylinder Nominal Capacity
- 60 ton
Description
Stroke Hollow Cylinder, Cylinder Nominal Capacity 60 ton, Cylinder Stroke 3 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series HC, Pump Type Hand, Pump Model Number P1000, Cylinder Model Number HC6003T, Accessory Model Number CF3814, CH38M, CS3814, GW2514, HC6003T, P1000, Capacity with Attachments 60 ton, Includes CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.