Shop BVA HYDRAULICS
See all product information
Create Account
Stroke Cylinder
- Mfr # SP23-5506
- Zoro # G615439810
product price:Â
$
3,074.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
10,000 psi
Pump Model Number
P2301
Pump Type
Hand
Capacity with Attachments
55 ton
Cylinder Stroke
6 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP23-5506
- Zoro #
- G615439810
- UPC #
- 047077795651
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Ram Accessories
- Max. Pressure
- 10,000 psi
- Pump Model Number
- P2301
- Pump Type
- Hand
- Capacity with Attachments
- 55 ton
- Cylinder Stroke
- 6 1/8 in
- Includes
- CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
- Cylinder Nominal Capacity
- 55 ton
- Accessory Model Number
- CF3814, CH38M, CS3814, GW2514, H5506, P2301
- Cylinder Model Number
- H5506
- Cylinder Series
- H
Description
Stroke Cylinder, Cylinder Nominal Capacity 55 ton, Cylinder Stroke 6 1/8 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series H, Pump Type Hand, Pump Model Number P2301, Cylinder Model Number H5506, Accessory Model Number CF3814, CH38M, CS3814, GW2514, H5506, P2301, Capacity with Attachments 55 ton, Includes CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.