BW MicroClip Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # MCXL-XWHM-Y-NA

  • Zoro # G0044661


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCXL-XWHM-Y-NA
Zoro #
G0044661
UPC #
-
Country of Origin
United States

Dimensions

Width
2 13/32 in
Height
4 13/32 in
Overall Height
4.4 in
Overall Width
2.4 in
Manufacturer Warranty Length
2 yr
Battery Size
3.7V
Overall Depth
1.2 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
Sensor Range
0 to 5.0% v/v, CO 0 to 500 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 30.0%
IP Rating
IP68
Series
BW MicroClip
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2
Features
One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
Housing Color
Yellow
Includes
Calibration Cap and Hose, Concussion Proof Housing, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Power Source
Battery
Measurement Range
0 to 5% vol, Carbon Monoxide (0 to 500 ppm), Hydrogen Sulfide (0 to 100 ppm), LEL 0 to 100%, Oxygen (0 to 30% vol)
Operating Temperature - Minimum
-4 Degrees F
Includes Charger
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Maximum
122 Degrees F
Mount Type
Portable/Handheld
Includes Batteries
Yes
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Replaceable Battery
Yes
Sub-Brand
BW
Rechargeable Battery
Yes
Communication Protocol
Infrared, PC-Compatible Interface with Dock
Alert Type
Light, Sound, Vibration
Sensor Life
2 yr
Temperature Code
T4
Number of Gases Detected
4
Includes Probe
Yes
Display Type
Digital

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Infrared, PC-Compatible Interface with Dock, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.