This item is Discontinued.

Bytecc 32 To 60In Tlt Lcd Plsma Mount BT-3260T-BK

32 To 60In Tlt Lcd Plsma Mount (Discontinued)

  • Mfr # BT-3260T-BK
  • Zoro # G5422752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-3260T-BK
Zoro #
G5422752
UPC #
-
Country of Origin
Unknown

Dimensions

Height
20.9"
Width
32.1"
Depth
3.1"

Details

Color
Black
Product Type
Wall Mount
Compatibility
32" to 60" LCD and Plasma Displays

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.