Shop BYTECC
See all product information
Create Account
HM103 RCA Composite S-video to VGA Video Converter
- Mfr # HM103
- Zoro # G903915149
product price:Â
$
66.45
/ea
Key Features
S-Video
Yes
Number of S-Video Inputs
1
Composite Video
Yes
Depth
4.1 in
Number of Composite Video Inputs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HM103
- Zoro #
- G903915149
- UPC #
- 837281107193
- Country of Origin
- China
Dimensions
- Depth
- 4.1 in
- Width
- 2.6 in
- Height
- 1.1 in
Details
- Item
- Signal Converter
- S-Video
- Yes
- Number of S-Video Inputs
- 1
- Composite Video
- Yes
- Number of Composite Video Inputs
- 1
- Number of VGA Outputs
- 1
- VGA
- Yes
- Functions
- Signal Conversion
- Maximum Resolution
- 1680 x 1050
- Video Signal Format
- PAL, NTSC
Description
Manufacture Resource Products, Inc., most of the leaders in the computer cables and accessories industry know us as MRP. MRP is a contract and OEM manufacturer and stocking distributor of networking and computer cables. Our products are Category 5 patch cables ranging from 10 variations of colors to proposed Category 6 (550Mhz) 1,000 feet bulk cables in convenient pull boxes. MRP also carries a full line of computer related cables for all computer connectivity needs. MRP cables are of high quality and every single cable goes through strenuous testing before we ship to our customers. We will not sacrifice the integrity of our company's reputation by selling low quality products. That's why all MRP cables come with lifetime warranty. On any given day, MRP has between $9 to $10 million worth of cables in our warehouse ready to ship. This unit applies advance video-converter technology, converting Composite Video and S-video to VGA. It enables CCTV Camera, DVD, DVR, etc to be displayed on PC Monitor or LCD.
Convert Composite Video and S-Video to VGA.
Supports multiple input signals: Composite video, S-video and VGA.
Pal/NTSC auto-detect.
Output VGA resolution supported (For Normal or Wide screen: 800x600@60Hz/75Hz, 1024x768@60Hz, 1280x720@60Hz, 1440x900@60Hz) (For Wide screen ONLY: 1280x720@60Hz, 1440x900@60Hz, 1600x900@60Hz, 1680x1050@60Hz).
Image-Freezing function.
Brightness, contrast, saturation and hue adjustable.
Auto-save settings and working status when power off.
OSD (On-Screen Display) function.
Dimensions: 105 mm x 65 mm x 27 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.