Shop BYTECC
See all product information
Create Account
Serial Ata - Lp4 - Male - 7 Pin Serial Ata - Female - 18 Inch
- Mfr # SATA-XP118
- Zoro # G804045730
product price:Â
$
30.55
/ea
Key Features
Cable Length
1.50 ft
Cable Type
SATA
Conductor Material
Copper
Connection A
1 x 13-pin SATA - Male
Connection B
1 x SATA - Male, 1 x 2-pin Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SATA-XP118
- Zoro #
- G804045730
- UPC #
- 837281103393
- Country of Origin
- China
Dimensions
- Cable Length
- 1.50 ft
Details
- Item
- Data Transfer Cable
- Cable Type
- SATA
- Conductor Material
- Copper
- Connection A
- 1 x 13-pin SATA - Male
- Connection B
- 1 x SATA - Male, 1 x 2-pin Power
Description
Manufacture Resource Products, Inc., most of the leaders in the computer cables and accessories industry know us as MRP. MRP is a contract and OEM manufacturer and stocking distributor of networking and computer cables. Our products are Category 5 patch cables ranging from 10 variations of colors to proposed Category 6 (550Mhz) 1,000 feet bulk cables in convenient pull boxes. MRP also carries a full line of computer related cables for all computer connectivity needs. MRP cables are of high quality and every single cable goes through strenuous testing before we ship to our customers. We will not sacrifice the integrity of our company's reputation by selling low quality products. That's why all MRP cables come with lifetime N/A. On any given day, MRP has between $9 to $10 million worth of cables in our warehouse ready to ship.
SERIAL ATA - LP4 - MALE - 7 PIN SERIAL ATA - FEMALE - 18 INCH
Manufacturer : BYTECC
UPC : 837281103393
SERIAL ATA - LP4 - MALE - 7 PIN SERIAL ATA - FEMALE - 18 INCH
Manufacturer : BYTECC
UPC : 837281103393
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.