This item is Discontinued.

Bzbgear 1080P FHD H.264/265 SDI Video and Audio Streaming Encoder BG-SAVS

1080P FHD H.264/265 SDI Video and Audio Streaming Encoder (Discontinued)

  • Mfr # BG-SAVS
  • Zoro # G607171971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-SAVS
Zoro #
G607171971
UPC #
850033687262
Country of Origin
China

Description

The BG-SAVS is a single-channel streaming encoder that takes an SDI input source and converts it to an IP video stream that can be recorded to an NVR, PC, or broadcast to streaming platforms like YouTube, Twitch, or Facebook. The BG-SAVS can transmit a maximum resolution of 1080p@60Hz. It simultaneously transmits a sub-stream with a maximum resolution of 720p. This allows a second low-bandwidth stream to be transmitted, providing the ability to stream to multiple platforms at once to reach a broader audience.The BG-SAVS is equipped with one SDI input as well as an SDI loop out. The loop output allows broadcasters to monitor the input source on a separate display. Stereo audio can be embedded into the stream via the 3.5 mm input.By utilizing the integrated logo and text overlay features, users can customize and brand their streams. A full suite of video, audio, and streaming settings are available from the intuitive web interface. The BG-SAVS utilizes H.265 and H.264 encoding, and supports RTSP, RTP, TMPS, HTTP, UDP, and SRT streaming formats.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.