2x1 8K UHD HDMI 2.1 Switcher with Audio De-embedder, 8K60, 4K120Hz 4:4:4 10bit VRR, FVA, ALLM support
- Mfr # BG-8K-HS21A
- Zoro # G715887702
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG-8K-HS21A
- Zoro #
- G715887702
- UPC #
- 850050134602
- Country of Origin
- China
Description
Elevate your multimedia experience with the BG-8K-HS21A 48Gbps 2x1 HDMI Switcher. This high-performance device seamlessly switches between two HDMI sources to one HDMI display, supporting video resolutions up to 8K 60Hz 4:2:0. Perfect for a variety of applications including home entertainment, gaming, and multimedia, this versatile switcher features advanced EDID management and an audio de-embedding function, making it an ideal solution for any large-screen display scenario.This switcher is HDCP 2.3 compliant, ensuring secure and uninterrupted signal transmission. With a video bandwidth of 48Gbps, it delivers superior video quality and performance. It supports high video resolutions up to 8K 60Hz YCbCr 4:2:0 12bit, and 4K 120Hz RGB/YCbCr 4:4:4 12bit, as specified in HDMI 2.1. Dynamic video enhancements such as VRR Variable Refresh Rate, FVA Future Video Architecture, and ALLM Auto Low Latency Mode provide smooth and responsive video playback.The BG-8K-HS21A supports HDR, HDR10, HDR10+, Dolby Vision, ALLM, and VRR pass-through for vivid and lifelike image quality. It is also compatible with a comprehensive range of HDMI audio formats including LPCM, Dolby Digital/Plus/EX, Dolby True HD, DTS, DTS-EX, DTS-96/24, DTS High Res, DTS-HD Master Audio, and DSD. The built-in equalizer, retiming, and driver ensure optimal signal quality and stability.Advanced EDID management simplifies setup and ensures compatibility with a wide range of display devices. The audio de-embedding function extracts audio from HDMI sources and outputs it through optical and analog ports, providing flexibility in audio configuration. User-friendly control is facilitated by the IR remote control and front panel buttons, allowing for easy source switching.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.