2x1 8K UHD Ultra Slim HDMI 2.1 Switcher 8K60, 4K120Hz 4:4:4 10bit

  • Mfr # BG-8K-HS21

  • Zoro # G310917040


product price:  $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-8K-HS21
Zoro #
G310917040
UPC #
850033687743
Country of Origin
China

Description

The 8K 2x1 HDMI 2.1 switcher is a versatile device that allows you to switch between two HDMI sources and display the selected input on a single HDMI display. It offers support for high-resolution video up to 8K at 60Hz with 4:4:4 chroma subsampling, providing crisp and detailed images with excellent color accuracy. Additionally, the switcher has a high video bandwidth of 48Gbps, which enables it to handle the large amounts of data required for high-quality 8K video.This switcher is an ideal solution for those who want to be able to easily switch between multiple HDMI sources, such as a gaming console, Blu-ray player, or streaming device. Whether you are watching movies, playing games, or simply want to be able to easily access multiple sources of content, the 8K 2x1 HDMI 2.1 switcher can help ensure that you have access to the best possible video quality.For gamers, the ability to display high-resolution graphics at high frame rates is crucial for a smooth and immersive gaming experience. With support for 4K resolution at 120Hz, the BG-8K-HS21 can help ensure that your games are displayed with the highest level of detail and fluidity. This is particularly important for fast-paced games where a high frame rate can make a significant difference in your ability to react to in-game events. Whether you are playing competitively or just looking for the most realistic and engaging gaming experience possible, the 8K HDMI 2x1 switchers support for 4K at 120Hz can help you get the most out of your favorite games.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.