Shop EATON
See all product information
Create Account
EATON Tripp Lite Series 4-Port Industrial USB over Cat6 Extender, ESD Protection, PoC - USB 2.0
- Mfr # B203-104-IND
- Zoro # G016433271
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Transmitter Depth
1.06 in
Package Contents
1 x Transmitter, 1 x Receiver, 2 x DIN rail mounts, 4 x M4 screws, RS-232 Phoenix adapter, International Power Supply (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A), 4 x Plug adapters (North America, Europe, U.K., Australia), Owner's Manual
Environmentally Friendly
Yes
Receiver Depth
1.06 in
Transmitter Width
2.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B203-104-IND
- Zoro #
- G016433271
- UPC #
- 37332256089
- Country of Origin
- Taiwan, Province of China
Dimensions
- Transmitter Depth
- 1.06 in
- Receiver Depth
- 1.06 in
- Transmitter Width
- 2.46 in
- Transmitter Height
- 4.53 in
- Receiver Height
- 4.53 in
- Receiver Width
- 2.46 in
Details
- Item
- Video Extender Transmitter/Receiver
- Package Contents
- 1 x Transmitter, 1 x Receiver, 2 x DIN rail mounts, 4 x M4 screws, RS-232 Phoenix adapter, International Power Supply (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A), 4 x Plug adapters (North America, Europe, U.K., Australia), Owner's Manual
- Environmentally Friendly
- Yes
- Network (RJ-45)
- Yes
- Color
- Black
- Media Type Supported
- Twisted Pair
- Number of Input Devices Supported
- 1
- Connectivity Technology
- Wired
- USB
- Yes
- Number of Output Devices Supported
- 4
- Maximum Operating Distance
- 150 ft
- Number of USB Ports
- 5
- Number of Network (RJ-45) Ports
- 2
- Mount Type
- Rack-mountable
- Twisted Pair Cable Standard
- Category 6
Description
Tripp Lite Series 4-Port Industrial USB over Cat6 Extender, ESD Protection, PoC - USB 2.0, Mountable, 150 ft. 45.72 m, TAA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.